https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMXxpbWFnZS9qcGVnfGFEVTBMMmhpWlM4eE1EYzJPVFEyT0RVNE9EQTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDBaQ1gwNUxWMTh6TURCNE16QXdMbXB3Wnd8YWY4ZjM0NjM2OWFkOWEzOWYyNzk2YzdlMjgxMmQ1MWFiYjhiNjQ0N2ZiMGNjOTE0ZmI0ODRhOGU2NzhjYjQzNA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2BK30 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2BK30 1/2 V-BELT SHEAVE ; 2 GRV FRACTIONAL
Transmission Pulley; 1/2" Bore; 2 Grooves; 3.15" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.4" Pitch Minimum; 2.8" Pitch Maximum; No Keyway
Part #
2BK30 1/2
BDI #
616863
Details
126.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK30-1-2/p/616863
Your Price
$ 126.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.19
EAN
0697950227078
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
No
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2.3
Long Description
Transmission Pulley; 1/2" Bore; 2 Grooves; 3.15" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.4" Pitch Minimum; 2.8" Pitch Maximum; No Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
2.8 Inch | 71.12 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.4 Inch | 60.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh