BROWNING
BROWNING
2BK32H
BROWNING BROWNING
Description
2BK32H V-BELT SHEAVE ; 2GRV 3.35" OD BUSHED
Transmission Pulley; 2 Grooves; 3.35" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 2.6" Pitch Minimum; 3" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
1042951
BDI #
321744
Details
95.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK32H/p/321744
Your Price
$ 95.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.067
EAN
0662289152698
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2BK32H
Manufacturer Internal Number
1042951
Weight / LBS
2.1
Long Description
Transmission Pulley; 2 Grooves; 3.35" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 2.6" Pitch Minimum; 3" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
3.35 Inch | 85.09 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3 Inch | 76.2 Millimeter
Pitch Diameter Minimum
2.6 Inch | 66.04 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh