BROWNING
BROWNING
2BK34X5/8
BROWNING BROWNING
Description
2BK34X5/8 V-BELT SHEAVE ; NON-RETURNABLE FHP CI FINISHED BORE
Transmission Pulley; 5/8" Bore; 2 Grooves; 3.55" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 2.8" Pitch Minimum; 3.2" Pitch Maximum; Keyway
Part #
1033281
BDI #
320045
Details
190.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK34X5-8/p/320045
Your Price
$ 190.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.324
EAN
0662289315925
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2BK34X5/8
Manufacturer Internal Number
1033281
Weight / LBS
2.8
Long Description
Transmission Pulley; 5/8" Bore; 2 Grooves; 3.55" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 2.8" Pitch Minimum; 3.2" Pitch Maximum; Keyway
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.55 Inch | 90.17 Millimeter
Pitch Diameter Minimum
2.8 Inch | 71.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh