https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
CONTINENTAL
CONTINENTAL
2BK45-1 3/8
CONTINENTAL CONTINENTAL
Description
2BK45-1 3/8 PULLEY
1-3/8" Bore; 2 Grooves; 4-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3-1/2" Pitch Minimum; 3.9" Pitch Maximum; Keyway
Part #
20179845
BDI #
411289
Details
187.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK45-1-3-8/p/411289
Your Price
$ 187.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.041
EAN
0037256289903
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
FHP Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2BK45-1 3/8 PULLEY
Manufacturer Internal Number
20179845
Weight / LBS
4.5
Long Description
1-3/8" Bore; 2 Grooves; 4-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3-1/2" Pitch Minimum; 3.9" Pitch Maximum; Keyway
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Minimum
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Pitch Diameter Maximum
3.9 Inch | 99.06 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh