https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
CONTINENTAL
CONTINENTAL
2BK52-QT
CONTINENTAL CONTINENTAL
Description
2BK52-QT PULLEY
2 Grooves; 4.95" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Part #
20179555
BDI #
410999
Details
206.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK52-QT/p/410999
Your Price
$ 206.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.633
EAN
0037256286995
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2BK52-QT PULLEY
Manufacturer Internal Number
20179555
Weight / LBS
3.6
Long Description
2 Grooves; 4.95" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
4.6 Inch | 116.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh