BROWNING
BROWNING
2BK70X 1 3/8
BROWNING BROWNING
Description
2BK70X 1 3/8 V-BELT SHEAVE ; FINISHED BORE
1-3/8" Bore; 2 Grooves; 6-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; Keyway
Part #
3195880
BDI #
320093
Details
508.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK70X-1-3-8/p/320093
Your Price
$ 508.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.252
EAN
0662289592166
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2BK70X 1 3/8
Manufacturer Internal Number
3195880
Weight / LBS
6.6
Long Description
1-3/8" Bore; 2 Grooves; 6-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; Keyway
Outside Diameter
6.75 Inch | 171.45 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh