https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
CONTINENTAL
CONTINENTAL
2BK72-QT
CONTINENTAL CONTINENTAL
Description
2BK72-QT PULLEY
2 Grooves; 6.95" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Part #
20179563
BDI #
411007
Details
271.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK72-QT/p/411007
Your Price
$ 271.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.311
EAN
0037256287077
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2BK72-QT PULLEY
Manufacturer Internal Number
20179563
Weight / LBS
7.3
Long Description
2 Grooves; 6.95" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
6.95 Inch | 176.53 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
6.2 Inch | 157.48 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh