https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEaGxMMmhsTUM4eE1EYzJPRE0yTmpjNU5qZ3pNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3w5ZTA0OGEyNjE0MjhhN2JjMDBhZTcwOGYxZjBlZGEzNGU0YzI1Njg1YThiMDU0MzgyOTVlZDE1NmY3MzQ5YmIy
DODGE
DODGE
2C10.0-2517
DODGE DODGE
Description
2C10.0-2517 TAPER LOCK V-BELT SHEAVE
2 Grooves; 10.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
115171
BDI #
256028
Details
475.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C10-0-2517/p/256028
Your Price
$ 475.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.915
EAN
0782475090839
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2C10.0-2517 SHEAVE
Manufacturer Internal Number
115171
Weight / LBS
21.84
Long Description
2 Grooves; 10.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh