https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3MXxpbWFnZS9qcGVnfGFESTVMMmczWmk4eE1EYzJPREV6TWprek1UWXhOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFGRVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xlYTgwM2Q1MWU0YWFiYTM3MWU3YzQ1ZGJlMWY4ZTNlNWY2MWUwNmRmYjM3Y2IzNWYxZmU5MGY2Yjg0OWY3MjFi
DODGE
DODGE
2C10.5-SF
DODGE DODGE
Description
2C105-SF V-BELT QD SHEAVE
2 Grooves; 10.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
455796
BDI #
280806
Details
395.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C10-5-SF/p/280806
Your Price
$ 395.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.294
EAN
0782475158676
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2C105-SF SHEAVE
Manufacturer Internal Number
455796
Weight / LBS
24.9
Long Description
2 Grooves; 10.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
10.5 Inch | 266.7 Millimeter
Pitch Diameter Maximum
10.5 Inch | 266.7 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh