![2C130SF](/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh)
![2C130SF](/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh)
MASTERDRIVE
MASTERDRIVE
2C130SF
MASTERDRIVE MASTERDRIVE
Description
2C130SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE
2 Grooves; 13.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
2C130SF
BDI #
650694
Details
306.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C130SF/p/650694
Your Price
$ 306.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.621
EAN
0806372005571
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2C130SF
Weight / LBS
27.8
Long Description
2 Grooves; 13.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Outside Diameter
13.4 Inch | 340.36 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh