https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzNnxpbWFnZS9qcGVnfGFHSXlMMmhqTXk4eE1EYzJOalkwTVRFMk9EUXhOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDdkYzNlNDQzOTk2YzA4YjRhMjYzOGU2ZTZlMzljYzdkMWE3YmJlMmY1OTI0ZDM3MWZhZDViM2MzZTU5MDRiNTU
DODGE
DODGE
2C16.0-2517
DODGE DODGE
Description
2C16.0-2517 TAPER LOCK V-BELT SHEAVE
2 Grooves; 16.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
115178
BDI #
256033
Details
784.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C16-0-2517/p/256033
Your Price
$ 784.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
20.126
EAN
0782475090884
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2C16.0-2517 SHEAVE
Manufacturer Internal Number
115178
Weight / LBS
44.33
Long Description
2 Grooves; 16.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh