https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0NjJ8aW1hZ2UvanBlZ3xhR1V3TDJneU9DOHhNREV4TXpVNE9ERXdNVEUxTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2ZmU2NTdjNzQ0NGY2OWM2MWFkYTRjMGRhYTA4MDI1M2Y0MGMxNjYyODAyYjJhZjJkODFhOTQ0NTM1YzBkZTU3
DODGE
DODGE
2C16.0-SF
DODGE DODGE
Description
2C160-SF V-BELT QD SHEAVE ; 2C16.0-SF QD SHEAVE
2 Grooves; 16.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
455801
BDI #
280811
Details
609.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C16-0-SF/p/280811
Your Price
$ 609.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.282
EAN
0782475158720
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2C160-SF SHEAVE
Manufacturer Internal Number
455801
Weight / LBS
38.1
Long Description
2 Grooves; 16.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh