https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
MASTERDRIVE
MASTERDRIVE
2C160SF
MASTERDRIVE MASTERDRIVE
Description
2C160SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE
2 Grooves; 16.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
2C160SF
BDI #
650697
Details
355.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C160SF/p/650697
Your Price
$ 355.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.845
EAN
0806372005601
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2C160SF
Weight / LBS
34.9
Long Description
2 Grooves; 16.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh