![2C8.60Q1-XDG](/medias/INDXXXPULLEY-FXD-2G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjJ8aW1hZ2UvanBlZ3xhR1EzTDJnelppOHhNRE13TXprNU1qQXpOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxlMDliYTY4N2MwNWU4YTUzNzk2MDMwMGRkMGUyYTRmYWVhYWI0ZjRlZTNlZjUyZGFmNzgwNTMwMjIxMTBmZjhh)
![2C8.60Q1-XDG](/medias/INDXXXPULLEY-FXD-2G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjJ8aW1hZ2UvanBlZ3xhR1EzTDJnelppOHhNRE13TXprNU1qQXpOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxlMDliYTY4N2MwNWU4YTUzNzk2MDMwMGRkMGUyYTRmYWVhYWI0ZjRlZTNlZjUyZGFmNzgwNTMwMjIxMTBmZjhh)
DODGE
DODGE
2C8.60Q1-XDG
DODGE DODGE
Description
2C8.60Q1-XDG ; POR CUSTOM SPLIT TAPER BUSH T
2 Grooves; 9" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 8.6" Pitch Minimum; 8.6" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Part #
2C8.60Q1-XDG
BDI #
20219017
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C8-60Q1-XDG/p/20219017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.77
EAN
0781568724606
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2C8.60Q1-XDG
Long Description
2 Grooves; 9" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 8.6" Pitch Minimum; 8.6" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
5/8 To 2-11/16 Inch | 18 To 65 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh