https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzV8aW1hZ2UvanBlZ3xhR0ZsTDJoaU15OHhNRFF5TWpNMk16TTFOekl4TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMDVMVjE4ek1EQjRNekF3TG1wd1p3fGQ5NWQxYzQwNzUzNjVkYzM1N2YwNDI5MjRlNGJlNGUyMGRhMDg4NTE2MjFjYjVkNTRjMDZjYzEzZTU5OGQxYjk
DODGE
DODGE
2MA20X1/2
DODGE DODGE
Description
2AK20 X 1/2 V-BELT SHEAVE
1/2" Bore; 2 Grooves; 2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.46" Pitch Minimum; 1.8" Pitch Maximum; No Keyway
Part #
2MA20X1/2
BDI #
627208
Details
40.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MA20X1-2/p/627208
Your Price
$ 40.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.349
EAN
0775829005474
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
No
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MA20X1/2
Weight / LBS
1
Long Description
1/2" Bore; 2 Grooves; 2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.46" Pitch Minimum; 1.8" Pitch Maximum; No Keyway
Pitch Diameter Maximum
1.8 Inch | 45.72 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
1.46 Inch | 37.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh