![2MA73X1-3/8](/medias/INDXXXPULLEY-FXD-2G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzV8aW1hZ2UvanBlZ3xhR014TDJnMlpDOHhNREV4TmpNMU56TXlORGd6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhNzM3NGY5YTg1NjNlNjVjMzBkZWQ2NDYyZGRmYmUxM2MzMzdiYzhjZDgxOTdkNGFlNzc2NmY3YzI5NTRjNTA0)
![2MA73X1-3/8](/medias/INDXXXPULLEY-FXD-2G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzV8aW1hZ2UvanBlZ3xhR014TDJnMlpDOHhNREV4TmpNMU56TXlORGd6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhNzM3NGY5YTg1NjNlNjVjMzBkZWQ2NDYyZGRmYmUxM2MzMzdiYzhjZDgxOTdkNGFlNzc2NmY3YzI5NTRjNTA0)
DODGE
DODGE
2MA73X1-3/8
DODGE DODGE
Description
2AK74 X 1-3/8 V-BELT SHEAVE
1-3/8" Bore; 2 Grooves; 7-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 6.66" Pitch Minimum; 7" Pitch Maximum; Keyway
Part #
2MA73X1-3/8
BDI #
20219029
Details
121.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MA73X1-3-8/p/20219029
Your Price
$ 121.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.84
EAN
0781568518151
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2AK74 X 1-3/8 SHEAVE
Weight / LBS
6.25
Long Description
1-3/8" Bore; 2 Grooves; 7-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 6.66" Pitch Minimum; 7" Pitch Maximum; Keyway
Pitch Diameter Minimum
6.66 Inch | 169.164 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
7.25 Inch | 184.15 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh