https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-QD-KW-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MjB8aW1hZ2UvanBlZ3xhRFptTDJnMFlTOHhNRFF5TWpNMk5ETXdOelE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpKZk16QXdlRE13TUM1cWNHY3xhMzY1MDVkYzQ5ZGQwZDhiZTU1OTVmZjgyNDExMDVlNWJlZDViNjE0YjJjMTg0ZjVkYTU3MTMwOGQ4NGM2OTk0
DODGE
DODGE
2MAL49
DODGE DODGE
Description
2AK51H V-BELT SHEAVE
2 Grooves; 4.95" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2MAL49
BDI #
627393
Details
84.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MAL49/p/627393
Your Price
$ 84.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.703
EAN
0775829006709
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
L
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MAL49
Weight / LBS
3.7
Long Description
2 Grooves; 4.95" Outside Diameter; Bushed; L Bushing Series; 3L | 4L | A Belt Series; 4.36" Pitch Minimum; 4.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Pitch Diameter Minimum
4.36 Inch | 110.744 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh