https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzV8aW1hZ2UvanBlZ3xhR014TDJnMlpDOHhNREV4TmpNMU56TXlORGd6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhNzM3NGY5YTg1NjNlNjVjMzBkZWQ2NDYyZGRmYmUxM2MzMzdiYzhjZDgxOTdkNGFlNzc2NmY3YzI5NTRjNTA0
DODGE
DODGE
2MB108X1-7/16
DODGE DODGE
Description
2BK110 X 1-7/16 V-BELT SHEAVE
1-7/16" Bore; 2 Grooves; 10-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 10" Pitch Minimum; 10.4" Pitch Maximum; Keyway
Part #
2MB108X1-7/16
BDI #
20219036
Details
184.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MB108X1-7-16/p/20219036
Your Price
$ 184.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.73
EAN
0781568518229
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2BK110 X 1-7/16 SHEAVE
Weight / LBS
12.6
Long Description
1-7/16" Bore; 2 Grooves; 10-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 10" Pitch Minimum; 10.4" Pitch Maximum; Keyway
Pitch Diameter Maximum
10.4 Inch | 264.16 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh