https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDV8aW1hZ2UvanBlZ3xhRGMyTDJoaE9TOHhNRFF5TWpNMk16WTFNakV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w2MTE0YTUxODc0ZDI0ZjZiNzI0ZDBkNWVkZjU0YmNkOTE2MmI1ZThjMmM1MTVhYjU1NDBhYmI5OWNmYjFjZjFj
DODGE
DODGE
2MB35X5/8
DODGE DODGE
Description
2BK34 X 5/8 V-BELT SHEAVE
5/8" Bore; 2 Grooves; 3.55" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.8" Pitch Minimum; 3.2" Pitch Maximum; Keyway
Part #
2MB35X5/8
BDI #
627498
Details
73.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MB35X5-8/p/627498
Your Price
$ 73.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.18
EAN
0775829007430
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MB35X5/8
Weight / LBS
2.5
Long Description
5/8" Bore; 2 Grooves; 3.55" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.8" Pitch Minimum; 3.2" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.8 Inch | 71.12 Millimeter
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.55 Inch | 90.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh