https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjZ8aW1hZ2UvanBlZ3xhRGswTDJnMU5DOHhNRFF5TWpNMk5EQXhNalUzTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwNjdhZWNlN2FjY2FiNjdhOTlkNzg4ODVlMDRhOTVjNDFlMmU3OWQzMTRkMzg2YTdkMDZmNzMzNzU3OGNkMzQy
DODGE
DODGE
2MBL107
DODGE DODGE
Description
2BK110H V-BELT SHEAVE
2 Grooves; 10-3/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 10" Pitch Minimum; 10.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2MBL107
BDI #
627620
Details
160.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MBL107/p/627620
Your Price
$ 160.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.061
EAN
0775829008222
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
L
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MBL107
Weight / LBS
12.8
Long Description
2 Grooves; 10-3/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 10" Pitch Minimum; 10.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Pitch Diameter Maximum
10.4 Inch | 264.16 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh