https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-2G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjZ8aW1hZ2UvanBlZ3xhRGswTDJnMU5DOHhNRFF5TWpNMk5EQXhNalUzTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwNjdhZWNlN2FjY2FiNjdhOTlkNzg4ODVlMDRhOTVjNDFlMmU3OWQzMTRkMzg2YTdkMDZmNzMzNzU3OGNkMzQy
DODGE
DODGE
2MBL137
DODGE DODGE
Description
2BK140H V-BELT SHEAVE
2 Grooves; 13-3/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 13" Pitch Minimum; 13.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2MBL137
BDI #
627623
Details
222.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MBL137/p/627623
Your Price
$ 222.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.855
EAN
0775829008253
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
L
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MBL137
Weight / LBS
14.95
Long Description
2 Grooves; 13-3/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 13" Pitch Minimum; 13.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
13.75 Inch | 349.25 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Pitch Diameter Maximum
13.4 Inch | 340.36 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh