![2MBL157](/medias/INDDODPULLEY-FXD-2G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjZ8aW1hZ2UvanBlZ3xhRGswTDJnMU5DOHhNRFF5TWpNMk5EQXhNalUzTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwNjdhZWNlN2FjY2FiNjdhOTlkNzg4ODVlMDRhOTVjNDFlMmU3OWQzMTRkMzg2YTdkMDZmNzMzNzU3OGNkMzQy)
![2MBL157](/medias/INDDODPULLEY-FXD-2G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjZ8aW1hZ2UvanBlZ3xhRGswTDJnMU5DOHhNRFF5TWpNMk5EQXhNalUzTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwNjdhZWNlN2FjY2FiNjdhOTlkNzg4ODVlMDRhOTVjNDFlMmU3OWQzMTRkMzg2YTdkMDZmNzMzNzU3OGNkMzQy)
DODGE
DODGE
2MBL157
DODGE DODGE
Description
2BK160H V-BELT SHEAVE
2 Grooves; 15-3/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2MBL157
BDI #
627624
Details
234.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MBL157/p/627624
Your Price
$ 234.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.581
EAN
0775829008260
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
L
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MBL157
Weight / LBS
18.7
Long Description
2 Grooves; 15-3/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh