![2MBL52](/medias/INDDODPULLEY-FXD-2G-QD-KW-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MjB8aW1hZ2UvanBlZ3xhRFptTDJnMFlTOHhNRFF5TWpNMk5ETXdOelE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpKZk16QXdlRE13TUM1cWNHY3xhMzY1MDVkYzQ5ZGQwZDhiZTU1OTVmZjgyNDExMDVlNWJlZDViNjE0YjJjMTg0ZjVkYTU3MTMwOGQ4NGM2OTk0)
![2MBL52](/medias/INDDODPULLEY-FXD-2G-QD-KW-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MjB8aW1hZ2UvanBlZ3xhRFptTDJnMFlTOHhNRFF5TWpNMk5ETXdOelE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpKZk16QXdlRE13TUM1cWNHY3xhMzY1MDVkYzQ5ZGQwZDhiZTU1OTVmZjgyNDExMDVlNWJlZDViNjE0YjJjMTg0ZjVkYTU3MTMwOGQ4NGM2OTk0)
DODGE
DODGE
2MBL52
DODGE DODGE
Description
2BK55H V-BELT SHEAVE
2 Grooves; 5-1/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 4-1/2" Pitch Minimum; 4.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2MBL52
BDI #
627634
Details
91.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MBL52/p/627634
Your Price
$ 91.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.247
EAN
0775829008369
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
L
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MBL52
Weight / LBS
4.4
Long Description
2 Grooves; 5-1/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 4-1/2" Pitch Minimum; 4.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4.5 Inch | 114.3 Millimeter
Pitch Diameter Maximum
4.9 Inch | 124.46 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh