BROWNING
BROWNING
2P3V45
BROWNING BROWNING
Description
2P3V45 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
2 Grooves; 4-1/2" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
1060037
BDI #
326113
Details
220.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2P3V45/p/326113
Your Price
$ 220.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.662
EAN
0662289119455
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
P1
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2P3V45
Manufacturer Internal Number
1060037
Weight / LBS
3.5
Long Description
2 Grooves; 4-1/2" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Pitch Diameter Minimum
4.45 Inch | 113.03 Millimeter
Pitch Diameter Maximum
4.45 Inch | 113.03 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh