https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OXxpbWFnZS9qcGVnfGFEWm1MMmd4Tmk4eE1EYzJPRFUzTVRVNU5qZ3pNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDQxZTA5ZmJhZmUyM2U5ZTc2Yjg2YzcwMzU3YzFmNmY0MWM0MjBlMTdlMjA4MmQ1MzQ3Zjc2Yjk1NTBkNzlhYzA
MEGADYNE GROUP
MEGADYNE GROUP
2TB124Q1
MEGADYNE GROUP MEGADYNE GROUP
Description
2TB124Q1 SHEAVE ; 2 GRV 12.75" OD Q1 BUSHING
2 Grooves; 12-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1 To 1-15/16" Bushing Bore Range; Keyway
Part #
2TB124Q1
BDI #
17107142
Details
260.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TB124Q1/p/17107142
Your Price
$ 260.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.57
EAN
0746041059033
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
21.1
Long Description
2 Grooves; 12-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1 To 1-15/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bushing Bore Range
1 To 1-15/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh