BROWNING
BROWNING
2TB154
BROWNING BROWNING
Description
2TB154 V-BELT PULLEY SHEAVE ; 2 GROOVES 15-3/4"OD BUSHED SPLIT TAPER B
2 Grooves; 15-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1002815
BDI #
328504
Details
545.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TB154/p/328504
Your Price
$ 545.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.66
EAN
0662289162390
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB154
Manufacturer Internal Number
1002815
Weight / LBS
24.8
Long Description
2 Grooves; 15-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh