BROWNING
BROWNING
2TB90
BROWNING BROWNING
Description
2TB90 V-BELT PULLEY SHEAVE ; 2 GROOVES 9.35" OD BUSHED SPLIT TAPER B
Transmission Pulley; 2 Grooves; 9.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1002518
BDI #
328533
Details
270.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TB90/p/328533
Your Price
$ 270.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.221
EAN
0662289202102
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB90
Manufacturer Internal Number
1002518
Weight / LBS
15.1
Long Description
Transmission Pulley; 2 Grooves; 9.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
9.35 Inch | 237.49 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh