https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjJ8aW1hZ2UvanBlZ3xhR1EzTDJnelppOHhNRE13TXprNU1qQXpOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxlMDliYTY4N2MwNWU4YTUzNzk2MDMwMGRkMGUyYTRmYWVhYWI0ZjRlZTNlZjUyZGFmNzgwNTMwMjIxMTBmZjhh
BROWNING
BROWNING
2TC200
BROWNING BROWNING
Description
2TC200 V-BELT PULLEY SHEAVE ; POR NON-RETURNABLE SPLIT TAPER C AND D
2 Grooves; 20.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1010271
BDI #
319205
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TC200/p/319205
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
24.448
EAN
0662289273898
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TC200
Manufacturer Internal Number
1010271
Weight / LBS
46
Long Description
2 Grooves; 20.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh