https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OXxpbWFnZS9qcGVnfGFEWm1MMmd4Tmk4eE1EYzJPRFUzTVRVNU5qZ3pNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDQxZTA5ZmJhZmUyM2U5ZTc2Yjg2YzcwMzU3YzFmNmY0MWM0MjBlMTdlMjA4MmQ1MzQ3Zjc2Yjk1NTBkNzlhYzA
DODGE
DODGE
2VV278
DODGE DODGE
Description
2VV278 ; POR SPLIT TAPER BUSH TYPE SHE
2 Grooves; 28.08" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 27.3" Pitch Minimum; 27.9" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
2VV278
BDI #
20219068
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2VV278/p/20219068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
33.49
EAN
0781568722909
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B5V278-B SHEAVE
Manufacturer Internal Number
2VV278
Weight / LBS
73.68
Long Description
2 Grooves; 28.08" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 27.3" Pitch Minimum; 27.9" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
27.3 Inch | 693.42 Millimeter
Pitch Diameter Maximum
27.9 Inch | 708.66 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
28.08 Inch | 713.232 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 19 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh