https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 3V 315 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 3V 315 TB V-BELT SHEAVE ; 3 GROOVES 3.15" OD BUSHED
Transmission Pulley; 3 Grooves; 3.15" Outside Diameter; Bushed; 1210 Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
3 3V 315 TB
BDI #
618285
Details
86.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V-315-TB/p/618285
Your Price
$ 86.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.03
EAN
0697950154985
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1210
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2
Long Description
Transmission Pulley; 3 Grooves; 3.15" Outside Diameter; Bushed; 1210 Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Pitch Diameter Maximum
3.1 Inch | 78.74 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.1 Inch | 78.74 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh