https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 3V 335 SH
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 3V 335 SH V-BELT SHEAVE ; 3 GROOVES 3.35" OD BUSHED
Transmission Pulley; 3 Grooves; 3.35" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
3 3V 335 SH
BDI #
618286
Details
70.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V-335-SH/p/618286
Your Price
$ 70.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.816
EAN
0697950113791
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2.8
Long Description
Transmission Pulley; 3 Grooves; 3.35" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter
Pitch Diameter Maximum
3.3 Inch | 83.82 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh