![3 3V 365 TB](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
![3 3V 365 TB](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 3V 365 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 3V 365 TB V-BELT SHEAVE ; 3 GROOVE 3V BELT 3.65" OD BUSHED
Transmission Pulley; 3 Grooves; 3.65" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 3.6" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Part #
3 3V 365 TB
BDI #
618291
Details
88.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V-365-TB/p/618291
Your Price
$ 88.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.908
EAN
0697950155012
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1610
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2.6
Long Description
Transmission Pulley; 3 Grooves; 3.65" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 3.6" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
3.6 Inch | 91.44 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh