https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 3V 412 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 3V 412 TB V-BELT SHEAVE ; 3 GROOVES 4.12" OD BUSHED
Transmission Pulley; 3 Grooves; 4.12" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 4.07" Pitch Minimum; 4.07" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Part #
3 3V 412 TB
BDI #
618293
Details
96.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V-412-TB/p/618293
Your Price
$ 96.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.31
EAN
0697950155029
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1610
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
3
Long Description
Transmission Pulley; 3 Grooves; 4.12" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 4.07" Pitch Minimum; 4.07" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
4.12 Inch | 104.648 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.07 Inch | 103.378 Millimeter
Pitch Diameter Minimum
4.07 Inch | 103.378 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh