https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
MASTERDRIVE
MASTERDRIVE
3/3V1400SK
MASTERDRIVE MASTERDRIVE
Description
3/3V1400SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
3 Grooves; 14" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 13.95" Pitch Minimum; 13.95" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
3/3V1400SK
BDI #
650782
Details
225.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V1400SK/p/650782
Your Price
$ 225.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.719
EAN
0806372005748
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3/3V1400SK
Weight / LBS
14.8
Long Description
3 Grooves; 14" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 13.95" Pitch Minimum; 13.95" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
13.95 Inch | 354.33 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Pitch Diameter Minimum
13.95 Inch | 354.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh