https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
JASON INDUSTRIAL
JASON INDUSTRIAL
3/3V250JA
JASON INDUSTRIAL JASON INDUSTRIAL
Description
3/3V250JA DEEP WEDGE SHEAVE ; 3 GROOVES 2.5" OD
3 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.45" Pitch Minimum; 2.45" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
3/3V250JA
BDI #
17107201
Details
30.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V250JA/p/17107201
Your Price
$ 30.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041040024
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
3 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.45" Pitch Minimum; 2.45" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.45 Inch | 62.23 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.45 Inch | 62.23 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 15 To 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh