https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJPRGt6TVRRNE56YzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDg5NTQ0NmIxYmJlYmIxYzU3YWEzNmI1NTcyMGI1MzMzZjMzMTU3ZjllMDYzOTU2OGMyYWJkMDEzOGRlNDEzMzY
DODGE
DODGE
3/3V33.5-3020
DODGE DODGE
Description
3GR 3V 33.5 3020 ; POR V BELT PULLEY
3 Grooves; 33-1/2" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
112044
BDI #
254979
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V33-5-3020/p/254979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
34.005
EAN
0782475086399
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3-3V33.5-3020 SHEAVE
Manufacturer Internal Number
112044
Weight / LBS
60
Long Description
3 Grooves; 33-1/2" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
33.45 Inch | 849.63 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Outside Diameter
33.5 Inch | 850.9 Millimeter
Pitch Diameter Maximum
33.45 Inch | 849.63 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh