https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTZ8aW1hZ2UvanBlZ3xhRGt5TDJnNE5DOHhNREV4TXpVNE56VTBOREE1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxNjMxZmIzYWNhMDM4ZmEyNTg4OTQyMzdmNGJmZDRkYTQ4N2ZlMzdhNDFjMWVlZDYzNTczNTRjYzg5M2ZiNjEx
DODGE
DODGE
3/3V4.50-SDS
DODGE DODGE
Description
3-3V4.50-SDS V-BELT QD SHEAVE ; 3/3V4.50-SDS QD SHEAVE
3 Grooves; 4-1/2" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
455153
BDI #
280230
Details
105.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V4-50-SDS/p/280230
Your Price
$ 105.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.362
EAN
0782475152292
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3-3V4.50-SDS SHEAVE
Manufacturer Internal Number
455153
Weight / LBS
3
Long Description
3 Grooves; 4-1/2" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
4.45 Inch | 113.03 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.45 Inch | 113.03 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh