https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
MEGADYNE GROUP
MEGADYNE GROUP
3/3V530SDS
MEGADYNE GROUP MEGADYNE GROUP
Description
3/3V530SDS DEEP WEDGE SHEAVE ; 3 GROOVES 5.3" OD
3 Grooves; 5.3" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
3/3V530SDS
BDI #
17107209
Details
95.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V530SDS/p/17107209
Your Price
$ 95.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041040130
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
3 Grooves; 5.3" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.25 Inch | 133.35 Millimeter
Outside Diameter
5.3 Inch | 134.62 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh