https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTh8aW1hZ2UvanBlZ3xhR05rTDJoa055OHhNRFF5TWpRMk5ERTFNVFU0TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xmY2M1MjJkNDNlNWE5MTc2ODIwYTI0OTRhMjMyNmMyNzNhZmJlZjNlOTRhYTVlMWI1NTI5MjU3MTNiMzMyYjRi
DODGE
DODGE
3/3V6.9-2517
DODGE DODGE
Description
3-3V6.9-2517 TAPER LOCK V-BELT SHEAVE
3 Grooves; 6.9" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
112145
BDI #
255035
Details
216.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V6-9-2517/p/255035
Your Price
$ 216.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.012
EAN
0782475087006
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3-3V6.9-2517 SHEAVE
Manufacturer Internal Number
112145
Weight / LBS
11.04
Long Description
3 Grooves; 6.9" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
6.85 Inch | 173.99 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.85 Inch | 173.99 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Outside Diameter
6.9 Inch | 175.26 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh