https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
CONTINENTAL
CONTINENTAL
3.4-5B-SD
CONTINENTAL CONTINENTAL
Description
3.4-5B-SD PULLEY
5 Grooves; 3-3/4" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway
Part #
20179197
BDI #
410642
Details
250.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-4-5B-SD/p/410642
Your Price
$ 250.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.177
EAN
0037256195150
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3.4-5B-SD PULLEY
Manufacturer Internal Number
20179197
Weight / LBS
4.8
Long Description
5 Grooves; 3-3/4" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/16 To 2 Inch | 24 To 42 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh