https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 5V 2120 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 5V 2120 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV
Transmission Pulley; 3 Grooves; 21.2" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Part #
3 5V 2120 TB
BDI #
618331
Details
912.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V-2120-TB/p/618331
Your Price
$ 912.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
31.825
EAN
0697950155203
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
65
Long Description
Transmission Pulley; 3 Grooves; 21.2" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Pitch Diameter Maximum
21.1 Inch | 535.94 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
21.1 Inch | 535.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh