![3 5V 490 Q](/medias/INDM-GPULLEY-FXD-3G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODB8aW1hZ2UvanBlZ3xhR0UxTDJnME5DOHhNRFF5TkRBM05qWTJORGcyTWk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w4NWRmYjRjOWJmNmFkNzQ0ZThmMDM4ZmU4MzQ4MDY4MjZjNjlhYmM1MzU4MjM5MjQ1MzgxYjg0MjQ1MmY2YWE1)
![3 5V 490 Q](/medias/INDM-GPULLEY-FXD-3G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODB8aW1hZ2UvanBlZ3xhR0UxTDJnME5DOHhNRFF5TkRBM05qWTJORGcyTWk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w4NWRmYjRjOWJmNmFkNzQ0ZThmMDM4ZmU4MzQ4MDY4MjZjNjlhYmM1MzU4MjM5MjQ1MzgxYjg0MjQ1MmY2YWE1)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 5V 490 Q
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 5V 490 Q V-BELT SHEAVE ; 3GR 5V 4.9" OD BORED FORE Q1 BUSHING
Transmission Pulley; 3 Grooves; 4.9" Outside Diameter; Bushed; Q1 Bushing Size; 5V Belt Series; 4.8" Pitch Minimum; 4.8" Pitch Maximum; 3/4 To 2-11/16 Bushing Bore Range; Keyway
Part #
3 5V 490 Q
BDI #
21975390
Details
270.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V-490-Q/p/21975390
Your Price
$ 270.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
3.311
EAN
0697950707235
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
5V
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 3 Grooves; 4.9" Outside Diameter; Bushed; Q1 Bushing Size; 5V Belt Series; 4.8" Pitch Minimum; 4.8" Pitch Maximum; 3/4 To 2-11/16 Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.8 Inch | 121.92 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.9 Inch | 124.46 Millimeter
Pitch Diameter Maximum
4.8 Inch | 121.92 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh