![3 5V 520 SDS](/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx)
![3 5V 520 SDS](/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 5V 520 SDS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 5V 520 SDS V-BELT SHEAVE ; 3 GROOVES 5.2" OD BUSHED
Transmission Pulley; 3 Grooves; 5.2" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
3 5V 520 SDS
BDI #
618343
Details
165.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V-520-SDS/p/618343
Your Price
$ 165.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.449
EAN
0697950114118
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
7.5
Long Description
Transmission Pulley; 3 Grooves; 5.2" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Outside Diameter
5.2 Inch | 132.08 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh