https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-BSH-QD-5V-SF-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODR8aW1hZ2UvanBlZ3xhRE15TDJoak9TOHhNRFkwT1RJMU9EUTFPVEUyTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgwSlRTRjlSUkY4MVZsOVRSbDlYWHpNd01IZ3pNREF1YW5Cbnw2MDQ0OGFjMDI0NGViNjU1YjZiZjMzNDJjYmNjYTQ2ZWJhZDM5ZDA1ZDc1NDlkZTQ0OWFiNTI4MWVhMzBkY2Rj
DODGE
DODGE
3-5V10.30-SF
DODGE DODGE
Description
3-5V10.30-SF V-BELT QD SHEAVE ; 3/5V10.3-SF QD SHEAVE
Transmission Pulley; 3 Grooves; 10.3" Outside Diameter; Bushed; SF Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 10.3" Pitch Diameter Minimum; 10.3" Pitch Diameter Maximum; Keyway
Part #
455284
BDI #
280360
Details
361.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V10-30-SF/p/280360
Your Price
$ 361.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.569
EAN
0782475153596
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455284
Weight / LBS
25
Long Description
Transmission Pulley; 3 Grooves; 10.3" Outside Diameter; Bushed; SF Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 10.3" Pitch Diameter Minimum; 10.3" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
10.3 Inch | 261.62 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
10.3 Inch | 261.62 Millimeter
Pitch Diameter Minimum
10.3 Inch | 261.62 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh