https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MDR8aW1hZ2UvanBlZ3xhREk1TDJobFppOHhNRFF5TWpRMk5EZ3dOamswTWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MWQwNzZhN2VhNGU3NTNiNzAyMjRhMTc3ZmZiN2VhZTZlNDI4NjRjYTY2ZGE4M2RmZDliNzUxOWYzYzczNzk0OA
DODGE
DODGE
3/5V11.8-3020
DODGE DODGE
Description
3-5V11.8-3020 TAPER LOCK V-BELT SHEAVE
3 Grooves; 11.8" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 11.7" Pitch Minimum; 11.7" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
111006
BDI #
254774
Details
524.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V11-8-3020/p/254774
Your Price
$ 524.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.488
EAN
0782475084982
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3-5V11.8-3020 SHEAVE
Manufacturer Internal Number
111006
Weight / LBS
29.71
Long Description
3 Grooves; 11.8" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 11.7" Pitch Minimum; 11.7" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Outside Diameter
11.8 Inch | 299.72 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
11.7 Inch | 297.18 Millimeter
Pitch Diameter Maximum
11.7 Inch | 297.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh