![3/5V12.5-3020](/medias/INDDODPULLEY-FXD-3G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MDR8aW1hZ2UvanBlZ3xhREk1TDJobFppOHhNRFF5TWpRMk5EZ3dOamswTWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MWQwNzZhN2VhNGU3NTNiNzAyMjRhMTc3ZmZiN2VhZTZlNDI4NjRjYTY2ZGE4M2RmZDliNzUxOWYzYzczNzk0OA)
![3/5V12.5-3020](/medias/INDDODPULLEY-FXD-3G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MDR8aW1hZ2UvanBlZ3xhREk1TDJobFppOHhNRFF5TWpRMk5EZ3dOamswTWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MWQwNzZhN2VhNGU3NTNiNzAyMjRhMTc3ZmZiN2VhZTZlNDI4NjRjYTY2ZGE4M2RmZDliNzUxOWYzYzczNzk0OA)
DODGE
DODGE
3/5V12.5-3020
DODGE DODGE
Description
3-5V12.5-3020 TAPER LOCK V-BELT SHEAVE
3 Grooves; 12-1/2" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
111103
BDI #
254854
Details
546.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V12-5-3020/p/254854
Your Price
$ 546.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.435
EAN
0782475085811
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3-5V12.5-3020 SHEAVE
Manufacturer Internal Number
111103
Weight / LBS
36.2
Long Description
3 Grooves; 12-1/2" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
12.4 Inch | 314.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh