https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-BSH-QD-5V-E-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Mzd8aW1hZ2UvanBlZ3xhREF5TDJnMk5pOHhNRFkwT1RJMU9USTNPRE0yTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgwSlRTRjlSUkY4MVZsOUZYMEZmTXpBd2VETXdNQzVxY0djfGQ2ZjFhM2NjMDliNDc0MDIyYmEzM2FkYTFlODdmNWJlODhmMzc4ZTkyMDg4MjI3OWFhMjZkNmZiMWY1NGY2Mzg
DODGE
DODGE
3-5V28.00-E
DODGE DODGE
Description
3-5V28.00-E V-BELT QD SHEAVE
Transmission Pulley; 3 Grooves; 28" Outside Diameter; Bushed; E Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 28" Pitch Diameter Minimum; 28" Pitch Diameter Maximum; Keyway
Part #
455296
BDI #
280372
Details
1135.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V28-00-E/p/280372
Your Price
$ 1,135.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
37.875
EAN
0782475153718
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455296
Weight / LBS
85
Long Description
Transmission Pulley; 3 Grooves; 28" Outside Diameter; Bushed; E Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 28" Pitch Diameter Minimum; 28" Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
28 Inch | 711.2 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Pitch Diameter Minimum
28 Inch | 711.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh