https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEY3hMMmc0TXk4eE1EYzJPRGt5TmpJM056WTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGM1M2E2MmQ5YzNlMTUwZGY2NmFiYzZiMzJiOWQyYWE5M2ZiM2Y2MTdkYTM0NDVjZTdmYjQ4NmIyMTIxZTE0ZGU
MEGADYNE GROUP
MEGADYNE GROUP
3-5V37.5
MEGADYNE GROUP MEGADYNE GROUP
Description
3-5V37.5 METRIC TIMING BELT
3 Grooves; 37-1/2" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
3-5V37.5
BDI #
17107178
Details
3050.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V37-5/p/17107178
Your Price
$ 3,050.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
71.67
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3-5V37.5
Weight / LBS
158
Long Description
3 Grooves; 37-1/2" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Outside Diameter
37.5 Inch | 952.5 Millimeter
Pitch Diameter Minimum
37.4 Inch | 949.96 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
37.4 Inch | 949.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh