https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwNXxpbWFnZS9qcGVnfGFERXdMMmczT0M4eE1EYzJPRGM0TnpZek5qSTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDY5ZjczNmExOGY1NTU1OGQxMjQ5NzAyNTVlOTYwMTkzZTdhN2IwMGZiMjQxYWIyYTFiMzBjNDFlZDFkYjVlMzk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 B 200 Q
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 B 200 Q V-BELT SHEAVE ; 3GR B 20" PD BORED FOR Q1 BUSHING
Transmission Pulley; 3 Grooves; 20.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 19-1/2" Pitch Minimum; 20" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
3 B 200 Q
BDI #
21977890
Details
1120.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-B-200-Q/p/21977890
Your Price
$ 1,120.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22.82
EAN
0697950737225
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
49.9
Long Description
Transmission Pulley; 3 Grooves; 20.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 19-1/2" Pitch Minimum; 20" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
20.35 Inch | 516.89 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Pitch Diameter Minimum
19.5 Inch | 495.3 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh