https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
BROWNING
BROWNING
33V412SH
BROWNING BROWNING
Description
33V412SH SHEAVE ; NON-RETURNABLE 3 GROOVE 41.12"OD
3 Grooves; 4.12" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.07" Pitch Minimum; 4.07" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Part #
1064716
BDI #
331407
Details
168.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/33V412SH/p/331407
Your Price
$ 168.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.188
EAN
0662289383733
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33V412SH
Manufacturer Internal Number
1064716
Weight / LBS
2.8
Long Description
3 Grooves; 4.12" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.07" Pitch Minimum; 4.07" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.07 Inch | 103.378 Millimeter
Outside Diameter
4.12 Inch | 104.648 Millimeter
Pitch Diameter Maximum
4.07 Inch | 103.378 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh